Overview
Mfr description
205ACT2/HVII TORQUE LIMITER
- Accurate torque limitation, cost-effective design and thousands of units successfully in operation
- In the event of overload, the threat of damage is eliminated by disconnecting the inertia in the drive train
- Offered in three reset styles: automatic random reset, automatic single position reset and manual free-wheeling disengagement
- Bi-directional protection that accommodates torque ranges up to 75,000 in lbs
- Automatic reset for speeds under 500 rpm; manual reset for speeds up to 2,000 rpm
- Wide range of mounting configurations ensures the right solution for any application, it can accommodate bore sizes up to 4"
- Model 205 includes the Autoflex torsionally rigid metal membrane coupling for angular misalignment
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data