Motion
ACB330-03U-04A7-2

BALDOR ELECTRIC COMPANY
ACB330-03U-04A7-2

ACB330-03U-04A7-2
MI ITEM #05528181
MFR #ACB330-03U-04A7-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
ACB330-03U-04A7-2

ACB330-03U-04A7-2
MI ITEM #05528181
MFR #ACB330-03U-04A7-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ACB330-03U-04A7-2 AC DRIVE
  • Volts per Hertz or Sensorless Vector Control with peak overload capacity of 150% and PID capability
  • Flexible mounting options with IP20 enclosure as standard and NEMA 1 option kit
  • Removable keypad with operator interface and local speed control
  • Programming by groups makes it easy to navigate and find parameters
  • A quick start assistant enables users to program and start using the drive in minutes without need for a user manual
  • Built-in braking transistor allows connection to remote braking resistor for enhanced performance needs
  • Applications: Variable torque, constant torque or constant horsepower applications, new installations, replacements and original equipment manufacturers (OEM)

Specifications

  • Drive Supply Voltage
    200/240 V ac
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    6438177307938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text