Overview
Mfr description
ACB330-03U-09A8-2 AC DRIVE
- Volts per Hertz or Sensorless Vector Control with peak overload capacity of 150% and PID capability
- Flexible mounting options with IP20 enclosure as standard and NEMA 1 option kit
- Removable keypad with operator interface and local speed control
- Programming by groups makes it easy to navigate and find parameters
- A quick start assistant enables users to program and start using the drive in minutes without need for a user manual
- Built-in braking transistor allows connection to remote braking resistor for enhanced performance needs
- Applications: Variable torque, constant torque or constant horsepower applications, new installations, replacements and original equipment manufacturers (OEM)
Specifications
- Drive Supply Voltage200/240 V ac
- Product TypeAC Variable Frequency & Servo Drives
- UPC_NO6438177307969
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data