Motion
ACB330-03U-02A4-4

BALDOR ELECTRIC COMPANY
ACB330-03U-02A4-4

ACB330-03U-02A4-4
Mi Item #05528188
MFR #ACB330-03U-02A4-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
ACB330-03U-02A4-4

ACB330-03U-02A4-4
Mi Item #05528188
MFR #ACB330-03U-02A4-4

Mfr description
ACB330-03U-02A4-4 AC DRIVE
  • Volts per Hertz or Sensorless Vector Control with peak overload capacity of 150% and PID capability
  • Flexible mounting options with IP20 enclosure as standard and NEMA 1 option kit
  • Removable keypad with operator interface and local speed control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Drive Supply Voltage
    380/480 V ac
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    6438177308041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)