Motion
RV2-10-S-S-8T-50/22.5

MODULAR CONTROLS (DANFOSS
RV2-10-S-S-8T-50/22.5

307AA00591A Pressure Control Valve
MI ITEM #05528274
MFR #RV2-10-S-S-8T-50/22.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
RV2-10-S-S-8T-50/22.5

307AA00591A Pressure Control Valve
MI ITEM #05528274
MFR #RV2-10-S-S-8T-50/22.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RV2-10-S-S-8T-50/22.5 PRES CONTROL VALVE
  • Pilot operated spool type relief valves are suitable for repetitive, continuous duty with a low pressure-override characteristic
  • Screw adjustment; knob and internal adjustment options are also available
  • Valves require a housing (aluminum 3,000 psi, or steel 5,000 psi)
  • Buna seals—Viton seals are available as a conversion or option for all valves
  • Port 1 is the pressure port, port 2 is the tank port
  • Any valves being used at pressures above 3,000 psi must use steel housings

Specifications

  • Maximum Flow Rate
    114 lpm
  • Maximum Operating Pressure
    350 bar
  • Housing Material
    Steel
  • Overall Width
    3.50 in
  • Port Size
    12.7 MM
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    5.63 in
  • Overall Length
    2.50 in
  • Adjustment Type
    Screw
  • Cavity
    C-10-2
  • Factory Set Pressure
    155.025 bar
  • Function
    Pressure Relief Valve
  • Leakage
    0.25 cc/min
  • Minimum Working Pressure
    35 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    68-75 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought