Motion
6TH8NC XCTN

GATES RUBBER CO
6TH8NC XCTN

TH8NC Hydraulic Hose - 3/8 in ID, 0.75 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Urethane Cover, Seamless Nylon (Type Z) Tube
MI ITEM #05528298
MFR #6TH8NC XCTN
Your Price$12.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6TH8NC XCTN

TH8NC Hydraulic Hose - 3/8 in ID, 0.75 in OD, 4000 psi / 275.8 bar Working Pressure, 16000 psi / 1103.2 bar Burst Pressure, Urethane Cover, Seamless Nylon (Type Z) Tube
MI ITEM #05528298
MFR #6TH8NC XCTN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.37/ft(List $14.85)

Overview

Mfr description
6TH8NCXCTN 4467-1204 71082
  • Validated with MegaCrimp
  • Temperature Range: -53C to +92C / -63F to +198F

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075321965
  • Working Pressure
    4000 psi / 275.8 bar
  • Burst Pressure
    16000 psi / 1103.2 bar
  • Inner Tube Material
    Seamless Nylon (Type Z)
  • Hose Covering Material
    Urethane
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    -65 to 200 °F
  • UPC_NO
    770075321965
  • Color
    Orange
  • Minimum Bend Radius
    2.5 in /63.5 mm
  • Dash Size
    6
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    SAE 100R8
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Description Keyword
    SAE 100R8
  • Tube Material
    Seamless Nylon - Type Z
  • Cover Color
    Orange
  • Cover Material
    Urethane
  • Length
    250 ft / 76 m
  • Manufacturer Catalog Number
    44671204
  • Hose Dash Size
    6
  • Cover Type
    Standard
  • Trademark
    TH8 Non-Conductive Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Recommended for use with petroleum, water base and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH8SNC meets SAE 100R8 non-conductivity requirements and meets or exceeds performance requirements of SAE 100R8 with a signifcantly tighter bend radius. Multiline available.
  • Reinforcement Type
    2-braid, polyester
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text