Specifications
Dimensions
- Container Size70 g
Details
- ApplicationBall Bearings, Cylindrical Roller Bearings
- Manufacturer Product Page
- Manufacturer Upc Number4026677878397
- Temperature Range-30 to 150 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)