Motion
DWE4517

DEWALT
DWE4517

Angle Grinder - Corded, 15.0 A, 4.0 hp, 7 in Max Disc Size
Mi Item #05528456
MFR #DWE4517
Price$267.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE4517

Angle Grinder - Corded, 15.0 A, 4.0 hp, 7 in Max Disc Size
Mi Item #05528456
MFR #DWE4517

Mfr description
DWE4517 7" 8,000 RPM 4 HP ANGLE GRINDER
  • High power 4 HP (maximum motor HP) 8,500 rpm motor with overload protection provides higher operating speeds under load
  • Epoxy coated field and armature provide long service life against abrasion from airborne debris
  • Low-profile gearcase allows for work in tight areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.47/each

Specifications

Dimensions

  • Maximum Disc Size
    7 in
  • Overall Length
    19.3 in
  • Weight
    12.6 lbs

Details

  • Amperage
    15.0 A
  • Horsepower
    4.0 hp
  • Power Source
    Corded
  • UPC_NO
    885911278355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)