1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWE4519
Angle Grinder - Corded, 15.0 A, 4.0 hp, 9 in Max Disc Size
Mi Item #
05528457
MFR #
DWE4519
Price
$269.37
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Angle Grinders
DEWALT DWE4519
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWE4519
Angle Grinder - Corded, 15.0 A, 4.0 hp, 9 in Max Disc Size
Mi Item #
05528457
MFR #
DWE4519
Mfr description
DWE4519 9" 6,000 RPM 4HP ANGLE GRINDER
High power 4 HP (maximum motor HP) 6,500 rpm motor with overload protection provides higher operating speeds under load
Epoxy coated field and armature provide long service life against abrasion from airborne debris
Low-profile gearcase allows for work in tight areas
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$269
.37
/each
Add to Cart
Specifications
Dimensions
Maximum Disc Size
9 in
Weight
13.65 lbs
Details
Amperage
15.0 A
Horsepower
4.0 hp
Power Source
Corded
UPC_NO
885911278362
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items