Motion
DWE4559CN

DEWALT
DWE4559CN

DWE4559CN
MI ITEM #05528459
MFR #DWE4559CN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE4559CN

DWE4559CN
MI ITEM #05528459
MFR #DWE4559CN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWE4559CN 9" 6,500 RPM 4.5HP ANGLE GRIND
  • High Power 4.7 HP (maximum motor HP) 6,500 rpm motor provides overload protection provides higher operating speeds under load
  • Gear case grip for pipeliners allows gear case to be gripped as a handle
  • Dust Ejection System increases brush life and protects the motor from damaging particles entering the air intake that would otherwise abrade the motor
  • Anti-vibe trigger handle reduces user fatigue caused by vibration
  • Lightweight design (12.4 lbs) lessens user fatigue
  • Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
  • Low-profile gearcase allows for work in tight areas
  • 6,500 rpm provides optimal material removal with 9" grinding wheels
  • Brush window allows for quick brush replacement
  • Quick-Change guard allows user to quickly adjust guard to redirect sparks
  • Soft-grip trigger handle provides greater comfort and control
  • Thick, " S" style cord takes the abuse of the jobsite and shop environments, providing durability and long life for the cord
  • 3-position side handle provides improved ergonomics for specific applications
  • This product runs off of AC/DC power

Specifications

  • UPC_NO
    885911278317
  • Weight
    15.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text