Motion
DWE4597

DEWALT
DWE4597

DWE4597
MI ITEM #05528461
MFR #DWE4597
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE4597

DWE4597
MI ITEM #05528461
MFR #DWE4597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWE4597 7" 8,500RPM 4.7HP ANGLE GRINDER
  • Anti-Rotation E-CLUTCH System activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor High power 4.9 HP (maximum motor HP) 8,500 rpm motor provides overload protection giving higher operating speeds under load
  • Anti-Rotation E-CLUTCH System activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor Anti-vibe side handle is a Perform and Protect feature that reduces the users exposure to vibration
  • Power-Loss Reset prevents accidental re-starts following a power disruption when the tool is left in the " on" position
  • Power-Off advanced electronic overload protection shuts the tool off before it reaches overload or burn-up
  • Dust Ejection System increases brush life and protects the motor from damaging particles entering the air intake that would otherwise abrade the motor
  • Low-profile gearcase allows for work in tight areas
  • Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
  • 3-position side handle provides improved ergonomics for specific applications
  • 8,500 rpm provides optimal material removal with 7" grinding wheels
  • Brush door allows for quick brush replacement
  • Light weight design (12.3 lbs) lessens user fatigue
  • Quick Change Guard allows user to quickly adjust guard to redirect sparks
  • Soft grip trigger handle provides greater comfort and control
  • Anti-Vibe Trigger Handle reduces user fatigue caused by vibration

Specifications

  • UPC_NO
    885911278324
  • Weight
    15.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text