Overview
Mfr description
DWA41812 12IN 14/18TPI 2X METAL RECIP BL
- Taller high speed steel strip reduces breakage and maximizes tooth durability
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life in heavy metal cutting applications
- Patented tooth design utilizes shaper tooth geometry for faster cut rates
Specifications
- Cutting MaterialMetal
- Length12.0000 in
- Tpi14/18
- UPC_NO885911254595
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data