Motion
2865600
HY-PRO® SEVEN Thread Forming Tap - HSS Material, Bright Finish/Coating, 1.5P-2P Chamfer, #10 – 32 Thread Size, UNF Thread Standard
MI ITEM #05529315
MFR #2865600
List Price$22.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HY-PRO® SEVEN Thread Forming Tap - HSS Material, Bright Finish/Coating, 1.5P-2P Chamfer, #10 – 32 Thread Size, UNF Thread Standard
MI ITEM #05529315
MFR #2865600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.08/each for your price

Overview

Mfr description
2865600 10-32 2B BOTT NU-ROLL

Specifications

  • Material
    HSS
  • Finish Coating
    Bright
  • Chamfer
    1.5P-2P
  • Thread Length
  • Thread Standard
    UNF
  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Thread Size
    #10 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought