Specifications
Dimensions
- Bore Diameter16 mm
- Outside Diameter35 mm
- Overall Width11 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6202-2RLD-16MM
- Long DescriptionThe 6202-2RLD-16MM is a 16 mm bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, double sealed for long life.
- Manufacturer Catalog Number6202-2RLD-16MM
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106038269
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)