Motion
B308M30TL

BROWNING
B308M30TL

2762854 Drive Belt Sprocket - HPT, 8 mm Pitch, 30 mm Belt Width, 30 Teeth
MI ITEM #05529747
MFR #B308M30TL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B308M30TL

2762854 Drive Belt Sprocket - HPT, 8 mm Pitch, 30 mm Belt Width, 30 Teeth
MI ITEM #05529747
MFR #B308M30TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Section Size
    8M
  • Belt Width
    30 mm
  • Bore Diameter  
    1.2500 in
  • Flange Outside Diameter  
    3.3460 in
  • Maximum Bore
    31.75 mm
  • Minimum Bore
    12.7 mm
  • Outside Diameter
    75.0316 mm
  • Pitch Diameter
    76.4032 mm
  • Weight
    1.35 lb
  • Width
    30 mm

Details

  • Belt Type
    HPT
  • Bore Type
    Bushed
  • Bushing Series
    1210
  • Bushing Type
    Tapered Bore
  • Flange
    84.9884 mm
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B308M30TL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460609805
  • Material
    Steel
  • Number Of Teeth  
    30
  • Product Types
    HPT Sprocket
  • Url Installation Manual

Overview

Mfr description
B308M30TL HPT SPROCKETS
  • HPT Synchronous pulley, bushed to fit taper lock bushing Ideal for compact drive footprints Well suited for applications over 500 RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought