Motion
Z9504-2RSTLD-C3

PEER BEARING CO (SKF)
Z9504-2RSTLD-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7805 in OD, 0.6100 in Width, Double Sealed, Without Snap Ring
Mi Item #05529818
MFR #Z9504-2RSTLD-C3
Price$33.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
Z9504-2RSTLD-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7805 in OD, 0.6100 in Width, Double Sealed, Without Snap Ring
Mi Item #05529818
MFR #Z9504-2RSTLD-C3

Mfr description
Z9504-2RSTLDC3 RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.06/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    1.7805 in
  • Overall Width  
    0.6100 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    Z9504-2RSTLDC3 RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The Z9504-2RSTLD-C3 is a 0.7500 in bore radial/deep groove ball bearing with a 1.7805 in OD and 0.6100 in width, double sealed for long life.
  • Manufacturer Catalog Number
    1729
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106006848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)