Motion
607050
Herc-Alloy® 800 Hoist Chain - 0.5000 in Chain, 12,000 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #05530512
MFR #607050
Price$18.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Herc-Alloy® 800 Hoist Chain - 0.5000 in Chain, 12,000 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #05530512
MFR #607050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.28/each

Specifications

Dimensions

  • Chain Size
    0.5000 in
  • Inside Link Length
    1.4400 in
  • Inside Link Width
    0.7300 in
  • Weight per Foot
    2.55 lb
  • Working Load Limit
    12,000 lb

Details

  • Compatible Hoist Type
    CM Hoist
  • Links Per Foot Or Meter
    8.3 /ft
  • Manufacturer Product Page
  • Material
    Alloy Steel

Overview

Mfr description
607050 1/2" LOAD CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought