Specifications
Dimensions
- Bore Diameter160 mm
- Cylinder Size160 mm
- Thread SizeM16x1.5
Details
- Cylinder Application TypeTie Rod Cylinder
- For Use WithC95, C96 Tie-Rod Cylinder
- Hardware TypeSingle Clevis
- Mounting TypeSingle Clevis
- Replacement Part TypeSingle Clevis
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)