Motion
4/7M1850JB

GATES RUBBER CO
4/7M1850JB

Industrial V-belt - 1843 mm Outside Length, 33 mm Top Width, 72.56 in / 1843 mm Effective Length
Mi Item #05530677
MFR #4/7M1850JB
Price$414.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4/7M1850JB

Industrial V-belt - 1843 mm Outside Length, 33 mm Top Width, 72.56 in / 1843 mm Effective Length
Mi Item #05530677
MFR #4/7M1850JB

Mfr description
4/7M1850JB V- BELT
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.46/each

Specifications

Dimensions

  • Effective Length
    72.56 in / 1843 mm
  • Outside Length
    1843 mm
  • Overall Length
    72.5600 in
  • Thickness
    5 mm
  • Top Width
    33 mm
  • Weight
    0.25 lbs

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    4/7M1850JB
  • Material
    Polyurethane
  • Number Of Ribs
    4
  • Section
    7M/JB
  • UPC_NO
    072053571707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)