Motion
MTO-145T
Slewing Ring - MT Series, Four-Point Contact, Gearless, 5.7090 in, 145 mm ID, 300 mm OD, 50 mm Width
Mi Item #05530911
MFR #MTO-145T
Price$5,613.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Four-Point Contact, Gearless, 5.7090 in, 145 mm ID, 300 mm OD, 50 mm Width
Mi Item #05530911
MFR #MTO-145T

Mfr description
MTO-145T BRG
  • Ideally suited for applications such as truck mounted cranes, hoists, and non-precision industrial tables and positioners
  • Available from stock
  • Ball pitch diameters from 9 in to 40 in and moment load ratings up to 870,000 ft.-lbs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,613.78/each

Specifications

Dimensions

  • Bolt Circle Diameters
    10.6300 in, 6.8900 in, 175 mm, 270 mm
  • Diametral Pitch
    4
  • Inside Diameter  
    5.7090 in, 145 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    50 mm
  • Pitch Diameter
    9.0000 in, 228.60 mm
  • Weight
    37 lbs, 16.78 kg

Details

  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Number Of Mounting Holes
    32
  • Product Type
    Slewing Rings
  • Series
    MT
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729465265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)