Motion
ECMT-6005-3-20
Coffing® Electric Chain Hoist - ECMT Series, Hook Mount, 3 ton Capacity, 20 ft Lift Ht, 3 ph, 230/460 V, 1 hp, 5 fp/min Maximum Lift Speed
Mi Item #05531119
MFR #ECMT-6005-3-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Electric Chain Hoist - ECMT Series, Hook Mount, 3 ton Capacity, 20 ft Lift Ht, 3 ph, 230/460 V, 1 hp, 5 fp/min Maximum Lift Speed
Mi Item #05531119
MFR #ECMT-6005-3-20

Mfr description
ECMT-6005-3-20 HOIST 3T ELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    22.04 x 26-3/8 x 19.3 in
  • Housing Length
    26-3/8 in
  • Housing Width
    22.04 in
  • Lift Height
    20 ft

Details

  • Horsepower
    1 hp
  • Maximum Lift Speed
    5 fp/min
  • Motor Phase
    3 ph
  • Mounting Type
    Hook
  • Number Of Speeds
    1
  • Reeving
    3
  • Series
    ECMT
  • Supply Voltage
    230/460 V
  • Weight Capacity
    3 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)