Motion
BB1017DU

GGB BEARINGS
BB1017DU

10 mm Bore, 17 mm Length, 18 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #05531582
MFR #BB1017DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB1017DU

10 mm Bore, 17 mm Length, 18 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #05531582
MFR #BB1017DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BB1017DU METAL-POLYMER - DU

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;RoHS Compliant
  • Bushing Type
    Flanged
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    10 mm
  • Overall Length
    17 mm
  • Flange Diameter
    18 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    250 N/mm^2;36259.4 psi
  • Description
    Flanged Bushing 10mm ID x 12mm OD
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Series
    DU
  • Material Specification
    Lead, PTFE, Porous Bronze, Steel
  • Group & Class
    Filled PTFE Lined
  • Flange Outside Diameter
    18 mm
  • Flange Thickness
    1 mm;0.0394 in
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    12 mm
  • Type
    Flanged
  • Bearing Material
    Steel
  • Bore Diameter
    0.3937 in, 10 mm
  • Max Pressure
    250 N/mm2, 36259.4 psi
  • Sleeve Bearing Type
    Flange Sleeve
  • Manufacturer Catalog Number
    BB1017DU
  • RoHs Compliance
    No
  • Measurement Standard
    Metric
  • Recommended Shaft Size
    0.3937 in, 10 mm
  • Thickness
    0.0394 in, 1 mm
  • Type Of Bearing
    Flanged Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text