Motion
FHSPFLZ204-12
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
Mi Item #05531609
MFR #FHSPFLZ204-12
Price$53.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
Mi Item #05531609
MFR #FHSPFLZ204-12

Mfr description
FHSPFL204-12 MOUNTED UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.72/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.8125 in
  • Bolt Size
    0.3125 in
  • Bore Diameter  
    3/4 in
  • Inner Ring Width
    0.9840 in
  • Overall Length Diameter  
    3.5625 in
  • Overall Width
    2.6250 in

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Zinc Plated
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590097067
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FHS204-12
  • Seal Type
    RST
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106976806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)