Motion
66254497068

NORTON ABRASIVES
66254497068

Bear-Tex Quick Change Disc - 3 in Disc Diameter, 0 in Arbor, Aluminum Oxide Aggregate Abrasive Material, Blue Color
MI ITEM #05531669
MFR #66254497068
List Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254497068

Bear-Tex Quick Change Disc - 3 in Disc Diameter, 0 in Arbor, Aluminum Oxide Aggregate Abrasive Material, Blue Color
MI ITEM #05531669
MFR #66254497068

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.65/each for your price

Overview

Mfr description
66254497068 3X1/4 TYPE R VORTEX DISC
  • Proprietary Vortex aluminum oxide aggregate grain performs the medium-to-fine grit steps of traditional discs in an easy, one-step operation
  • Special resin chemistry resists shedding when used on sharp edges, making it ideal for deburring
  • New construction: abrasive is distributed throughout the entire disc (top, bottom and side) so all three faces can be used versus competitive discs with one bottom layer of abrasive
  • Fewer safety, ergonomic, and environmental issues due to fewer change-outs, less downtime, and less production waste/landfill scrap
  • Revolutionary technology for heavy deburring and finishing

Specifications

  • Disc Diameter
  • Arbor Size
    0 in
  • Grade
    Medium Grit
  • Max Rpm
    15000 rpm
  • Abrasive Type
    Non-woven
  • Abrasive Material
    Aluminum Oxide Aggregate
  • Color
    Blue
  • UPC_NO
    66254497068
  • Disc Attachment Type
    TR (Type III)
  • Mounting Type
    Center Mount
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text