Motion
EN150X9

LIFT-ALL
EN150X9

RED ENDLESS 9' TUFLEX POLY ROUNDSLING
MI ITEM #05531795
MFR #EN150X9
Price$155.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN150X9

RED ENDLESS 9' TUFLEX POLY ROUNDSLING
MI ITEM #05531795
MFR #EN150X9

Mfr description
EN150X9 ROUNDSLING TUFLEX RED 9FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.87/each

Specifications

Dimensions

  • Sling Length
    9 ft
  • Weight
    7.2 lbs

Details

  • Basket Capacity 90
    26400 lbs
  • Choker Capacity
    10600 lbs
  • Color
    RED
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886614034
  • Material
    POLYESTER
  • Nominal Break Strength
    13200 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886614034
  • Vertical Capacity 90
    13200 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)