Motion
EN240X9

LIFT-ALL
EN240X9

BLUE ENDLESS 9' TUFLEX POLY ROUNDSLING
Mi Item #05531798
MFR #EN240X9
Price$173.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN240X9

BLUE ENDLESS 9' TUFLEX POLY ROUNDSLING
Mi Item #05531798
MFR #EN240X9

Mfr description
EN240X9 ROUNDSLING TUFLEX BLUE 9FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.00/each

Specifications

Dimensions

  • Sling Length
    9 ft
  • Weight
    11.7 lbs

Details

  • Basket Capacity 90
    21200 lbs
  • Choker Capacity
    8500 lbs
  • Color
    BLUE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886614294
  • Material
    POLYESTER
  • Nominal Break Strength
    10600 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886614294
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)