Motion
FB-GTEZ-100-SHCR

DODGE
FB-GTEZ-100-SHCR

Flange-Mount Ball Bearing Unit - 1 in Bore, Flange Bracket, Adapter Mount Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
Mi Item #05531802
MFR #FB-GTEZ-100-SHCR
Price$345.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-GTEZ-100-SHCR

Flange-Mount Ball Bearing Unit - 1 in Bore, Flange Bracket, Adapter Mount Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
Mi Item #05531802
MFR #FB-GTEZ-100-SHCR

Mfr description
FB-GTEZ-100-SHCR 075616
  • The flange configuration allows for easy mounting and alignment, ensuring reliable operation in various setups.
  • Made from high-grade steel, this bearing offers superior resistance to wear and corrosion, extending its lifespan in demanding environments.
  • With a dynamic load rating of [insert specific rating if known], this bearing is capable of handling substantial loads while maintaining smooth operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.24/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bore Length
    1.4600 in

Details

  • Bearing Type
    E-Z Kleen Mounted Bearing
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    3-Bolt Bracket
  • Insert Material
    Plated Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    075616
  • Maximum Speed
    7200 rpm
  • Mounting Type
    Flange Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Single-Lip Contact Seal
  • Sensor Ready
    No
  • Static Load Capacity
    1769 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)