Motion
FMM 4 HUB 612/812 MTR FRAME

LOVEJOY INC
FMM 4 HUB 612/812 MTR FRAME

69790406343 Gear Coupling Hub - 4, 3.6230 to 3.6240 in, Rough Stock Bore
MI ITEM #05531805
MFR #FMM 4 HUB 612/812 MTR FRAME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FMM 4 HUB 612/812 MTR FRAME

69790406343 Gear Coupling Hub - 4, 3.6230 to 3.6240 in, Rough Stock Bore
MI ITEM #05531805
MFR #FMM 4 HUB 612/812 MTR FRAME

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FMM 4 HUB-612/812

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Rough Stock
  • Length Through Bore
    5.0000 in
  • Coupling Overall Length
    11.5000 in
  • Hub Diameter
    7.5000 in
  • Torque Capacity
    220500 in
  • Maximum Bore
    5.3750 in
  • Distance Between Shafts
    0.2500 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904063431
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought