Motion
45585
MI ITEM #05532607
MFR #45585
Your Price$1,068.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05532607
MFR #45585

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,068.43/each(List $1,282.12)

Overview

Mfr description
45585 ZEP CITRUS CLEANER (LIQUID) 55GL

Specifications

  • Form
    Liquid
  • Concentration
    Concentrated/RTU
  • Container Size
    55 gal (US)
  • Container Type
    Pail
  • Scent
    Citrus
  • Color
    Orange
  • Application Instructions
    Use Citrus Cleaner to clean countertops, porcelain, or stainless steel and also to degrease engines, tools, equipment, industrial oors, and machinery.
  • Chemical Type
    Water Based
  • Flammability
    Non Flammable
  • UPC_NO
    690858045546
  • Harmonization Code
    3402.90.3000
  • Application
    Recommended for use to office buildings, hotels & motels, service stations, equipment rental facilities, automotive repair facilities, manufacturing, and construction.
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Weight
    485.97 lbs
  • Height
    35.00 in.
  • Length
    23.00 in.
  • Width
    23.00 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text