Motion
20-120-30-psi/kPa

NOSHOK INC
20-120-30-psi/kPa

Pressure Gauge, 2" Steel Panel Mount Case, 30 psi/kPa, 1/4 NPT Back Conn
MI ITEM #05532865
MFR #20-120-30-psi/kPa
Your Price$57.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
20-120-30-psi/kPa

Pressure Gauge, 2" Steel Panel Mount Case, 30 psi/kPa, 1/4 NPT Back Conn
MI ITEM #05532865
MFR #20-120-30-psi/kPa

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$57.45/each(List $71.81)

Overview

Mfr description
20-120-30-PSI/KPA GAUGE
  • Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case
  • Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.Multiple connection options are available including panel mount
  • A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges.

Specifications

  • Gauge Type
    Pressure Gauge
  • Ambient Temperature Range
    -40 to 140 °F
  • Face Diameter
    2.0000 in
  • Lens Material
    Acrylic
  • Pointer Material
    Molded Plastic
  • Accuracy
    2.5
  • Material
    Black painted steel with chrome triangular bezel and U-clamp
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Copper Alloy Bourdon Tube
  • Pressure Range
    0 to 30 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text