Motion
70396
Retrieval Tool - Claw Head, 24 in Overall Length
Mi Item #05533048
MFR #70396
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Claw Head, 24 in Overall Length
Mi Item #05533048
MFR #70396

Mfr description
70396 UT LIGHTED MECHANICAL PICK- UP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    24 in

Details

  • Head Style
    Claw
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)