Motion
EE120X10

LIFT-ALL
EE120X10

EE120 X 10 FT TAN EYE & EYE TUFLEX ROUNDSLING
Mi Item #05533308
MFR #EE120X10
Price$150.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE120X10

EE120 X 10 FT TAN EYE & EYE TUFLEX ROUNDSLING
Mi Item #05533308
MFR #EE120X10

Mfr description
EE120 X 10' TUFLEX EYE&EYE ROUNDSLING
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.53/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    7.3 lbs

Details

  • Basket Capacity 90
    21200 lbs
  • Choker Capacity
    8500 lbs
  • Color
    TAN
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886622381
  • Material
    POLYESTER
  • Nominal Break Strength
    10600 lbs
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886622381
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)