Motion
S-SCLCR-062
Right Hand Turning Type Boring Bar with shank diameter of 3/8" and overall length of 6" with a and a
MI ITEM #05534310
MFR #S-SCLCR-062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Hand Turning Type Boring Bar with shank diameter of 3/8" and overall length of 6" with a and a
MI ITEM #05534310
MFR #S-SCLCR-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
104426 S-SCLCR-062 STD BORING BAR

Specifications

  • Boring Bar Type
    Turning
  • Min Bore Diameter
    0.477 in
  • Maximum Bore Depth
    5/8 in
  • Finish Coating
    Uncoated
  • Shank Diameter
    3/8 in
  • Overall Length
    6 in
  • Holder Sleeve Comp
    No
  • Cutting Direction
    Right Hand
  • Corner Radius
    0.016 in
  • Body Material
    Steel
  • Series
    S-SCLC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text