Motion
CDQ2A50-75DZ-J79WL

SMC CORP OF AMERICA
CDQ2A50-75DZ-J79WL

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #05534377
MFR #CDQ2A50-75DZ-J79WL
List Price$198.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A50-75DZ-J79WL

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #05534377
MFR #CDQ2A50-75DZ-J79WL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.31/each for your price

Overview

Mfr description
CDQ2A50-75DZ-J79WL COMPACT CYLINDER,

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    75 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options
    Standard (Rod end female thread)
  • Auto-Switch
    J79W - Solid State, 24 Volt DC Relay, PLC 2 Wire, Horizontal
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text