Motion
16805K
Modular Rail Guide - Roller Flexible Module-Single Strand, Roller Rolling Surface, 2.5600 in Overall height, 3.1900 in Overall Width, 1.2600 in Length, 13.7200 in Chennel Width
Mi Item #05534409
MFR #16805K
Price$149.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Rail Guide - Roller Flexible Module-Single Strand, Roller Rolling Surface, 2.5600 in Overall height, 3.1900 in Overall Width, 1.2600 in Length, 13.7200 in Chennel Width
Mi Item #05534409
MFR #16805K

Mfr description
16805K FLEXIBLE ROLLER MODULAR
  • Eliminates jamming
  • No friction points or bridging
  • Increases throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.63/each

Specifications

Dimensions

  • Length
    13.7200 in
  • Minimum Bend Radius
    12.00 in
  • Overall Height
    3.1900 in
  • Overall Width
    1.2600 in
  • Rolling Surface Height
    2.5600 in
  • Sheath/Channel Width
    1.1800 in

Details

  • Bead/Roller Color
    White
  • Bead/Roller Material
    Acetal
  • Guide Rolling Surface
    Roller
  • Manufacturer Catalog
  • Pin Material
    Acetal
  • Rail Type
    Roller Flexible Module-Single Strand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)