Motion
6811ZZC3
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 72 mm OD, 9 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #05534504
MFR #6811ZZC3
Price$388.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 72 mm OD, 9 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #05534504
MFR #6811ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$388.07/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    9 mm
  • Weight
    0.081 kg, 2.857 oz

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    C3
  • Max Rpm
    8500 rpm
  • Maximum Operating RPM
    8500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9700 N, 2180.6 lbf
  • Radial Static Load Capacity
    8500 N, 1910.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6811ZZC3 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought