Motion
BGB6
3/4 Brass Boss GJ Stem
Mi Item #05534644
MFR #BGB6
Price$95.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Brass Boss GJ Stem
Mi Item #05534644
MFR #BGB6

Mfr description
BGB6 STEM 3/4 BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.64/each

Specifications

Dimensions

  • Size
    3/4 in

Details

  • For Use With
    Use with Boss Clamps, Boss Ground Joint Complete couplings supply a convenient threaded fitting to connect two lengths of hose, or a single length to a male or female threaded outlet
  • Material
    Brass
  • Type
    Ground Joint Hose Stem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)