Motion
82187

PFERD
82187

Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
Mi Item #05534676
MFR #82187
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82187

Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
Mi Item #05534676
MFR #82187

Mfr description
82187 WIRE WHL 4X3/16X1/2-13 .020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4.0000 in
  • Diameter
    4 in
  • Face Width
    3/16 in
  • Filament Wire Diameter
    0.0200 in
  • Threaded Arbor Size
    1/2-13 in
  • Trim Length
    3/4 in
  • Width
    3/16 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Type
    Wheel
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Thread
  • Product Type
    Wheel Brushes
  • UPC_NO
    697940821873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)