Motion
81128

PFERD
81128

Wheel Brush - 8 in Diam, 2 in Arbor Dia, 1-1/16 in Width, 4500 rpm
MI ITEM #05534722
MFR #81128
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
81128

Wheel Brush - 8 in Diam, 2 in Arbor Dia, 1-1/16 in Width, 4500 rpm
MI ITEM #05534722
MFR #81128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81128 8" CRIMPED WIRE WHEEL - MED

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-1/2 in
  • Diameter
    8 in
  • Face Width
    1-1/16 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    4500 rpm
  • UPC_NO
    697940811287
  • Arbor Size
    2 in
  • Brush Diameter
    8 in
  • Diameter (Wire)
    0.014 in
  • Brush Type
    Wheel
  • Material
    Carbon Steel
  • Arbor Hole Size
    1-1/4 in
  • Filament Wire Diameter
    0.0140 in
  • Grade
    Medium
  • Mounting Type
    Arbor Hole
  • Width
    1.0000 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text