Motion
82316

PFERD
82316

Wheel Brush - 4 in Diam, 1/2 in Width, 12500 rpm
MI ITEM #05534732
MFR #82316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82316

Wheel Brush - 4 in Diam, 1/2 in Width, 12500 rpm
MI ITEM #05534732
MFR #82316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82316 4" MINI CRIMPED WIRE WHEEL

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    11/16 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12500 rpm
  • UPC_NO
    697940823167
  • Brush Diameter
    4.0000 in
  • Brush Type
    Wheel
  • Filament Wire Diameter
    0.0140 in
  • Mounting Type
    Thread
  • Width
    1/2 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text