Motion
82912

PFERD
82912

Wheel Brush - 3.0000 in Diam, 5/8 in Width, 20000 rpm
MI ITEM #05534748
MFR #82912
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82912

Wheel Brush - 3.0000 in Diam, 5/8 in Width, 20000 rpm
MI ITEM #05534748
MFR #82912

Mfr description
82912 3" CRIMPED SHANK MTD WHEEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    0.2500 in
  • Arbor Size
    0.2500 in
  • Bristle Diameter
    0.008 in
  • Bristle Length
    1.0000 in
  • Brush Diameter
    3.0000 in
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.0080 in
  • Face Width
    5/8 in
  • Filament Wire Diameter
    0.0080 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    1-3/8 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    1 in

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Shank
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    1/4 in Shank
  • Fill Material
    Stainless Steel Wire
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    82912
  • Material
    Stainless Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    Crimped Mounted Wheel Brush 3 in Dia. 0.008 Stainless Steel 1/4 in Shank
  • Type
    Wheel Brush
  • UPC_NO
    697940829121
  • Wire Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)