Motion
82915

PFERD
82915

Wheel Brush - 3 in Diam, 7/16 in Width, 25000 RPM
MI ITEM #05534750
MFR #82915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82915

Wheel Brush - 3 in Diam, 7/16 in Width, 25000 RPM
MI ITEM #05534750
MFR #82915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82915 3" SHANK MTD KNOT WHEEL BRU

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.012 in
  • Trim Length
    3/4 in
  • Diameter
    3 in
  • Face Width
    7/16 in
  • Mount Type
    Shank
  • Shank Diameter
    1/4 in
  • Max Rpm
    25000 rpm
  • UPC_NO
    697940829152
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought