Motion
82917

PFERD
82917

Wheel Brush - 3.0000 in Diam, 7/16 in Width, 25000 rpm
MI ITEM #05534752
MFR #82917
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82917

Wheel Brush - 3.0000 in Diam, 7/16 in Width, 25000 rpm
MI ITEM #05534752
MFR #82917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    0.2500 in
  • Arbor Size
    0.2500 in
  • Bristle Diameter
    0.02 in
  • Bristle Length
    0.7500 in
  • Brush Diameter
    3.0000 in
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.0200 in
  • Face Width
    7/16 in
  • Filament Wire Diameter
    0.0200 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    1-1/4 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    3/4 in

Details

  • Abrasive Material
    Carbon Steel
  • Arbor Type
    Shank
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Twist Knot Wheel
  • Connector Type
    1/4 in Shank
  • Fill Material
    Carbon Steel Wire
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    82917
  • Material
    Carbon Steel
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Number Of Pieces
    10
  • Product Type
    Wheel Brushes
  • Specification
    Mounted Knot Wheel Brush 3 Dia. .020 Carbon Steel 1/4 Shank
  • Type
    Twist Knot Wheel
  • UPC_NO
    697940829176
  • Wire Type
    Carbon Steel

Overview

Mfr description
82917 3" SHANK MTD KNOT WHEEL BRU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought