Motion
INS-F&B-ER-DL-107 (RESALE)

DODGE
INS-F&B-ER-DL-107 (RESALE)

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in Bore Diam., 2.8346 in OD, 1.7500 in Width, Medium Duty, D-Lock Collar Locking
Mi Item #05535467
MFR #INS-F&B-ER-DL-107 (RESALE)
Price$197.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-F&B-ER-DL-107 (RESALE)

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in Bore Diam., 2.8346 in OD, 1.7500 in Width, Medium Duty, D-Lock Collar Locking
Mi Item #05535467
MFR #INS-F&B-ER-DL-107 (RESALE)

Mfr description
INS-F&B-ER-DL-107 128386
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.52/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Outer Ring Width  
    0.9200 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.7500 in
  • Weight
    1.7 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    5778 lbf
  • Finish Coating
    Corrosion Resistant
  • Locking Device
    D-Lock Collar
  • Manufacturer Catalog Number
    128386
  • Manufacturer Upc Number
    782476408282
  • Max Rpm
    5500 rpm
  • Maximum Speed
    5500 rpm
  • Product Type
    Ball Insert Bearings
  • Seal Type
    ProGuard™ Seal & Flinger
  • Static Load Capacity
    3461 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782476408282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)