Motion
80 RIV WT 10FT

WHITNEY CHAIN
80 RIV WT 10FT

Whitney Roller Chain-Riveted Single Strand
Mi Item #05535701
MFR #80 RIV WT 10FT
Price$34.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WHITNEY CHAIN
80 RIV WT 10FT

Whitney Roller Chain-Riveted Single Strand
Mi Item #05535701
MFR #80 RIV WT 10FT

Mfr description
80 RIV WT 10FT BOX 120LINKS
  • Sizes range from 4mm to 2.5 inch pitch
  • Solid extruded bush
  • Solid extruded roller
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.62/ft

Specifications

Dimensions

  • Inside Width
    1.7500 in
  • Pin Diameter
    0.1410 in
  • Pin Length
    0.4720 in
  • Plate Height
    0.3560 in
  • Plate Thickness
    0.0490 in
  • Roller Diameter
    0.2000 in

Details

  • Additional Details
    Whitney Roller Chain-has long been recognized for its high quality, affordability, reliability, and performance. It has earned a strong reputation for its excellent wear resistance; high fatigue resistance and durability and these factors have helped Whitney become the most widely used chain brand in the US. Whitney chain is available with a full range of standard M, K and extended bearing pin attachments and can even be supplied with a particular lubricant based on a customer’s specific requirements.
  • Chain Number & Pitch
    80A - 3/8 in
  • Product Type
    Roller Chain
  • UPC_NO
    6623901057405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)