Motion
120 RIV WT 10FT

WHITNEY CHAIN
120 RIV WT 10FT

Whitney Roller Chain-Riveted Single Strand
Mi Item #05535743
MFR #120 RIV WT 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WHITNEY CHAIN
120 RIV WT 10FT

Whitney Roller Chain-Riveted Single Strand
Mi Item #05535743
MFR #120 RIV WT 10FT

Mfr description
120 RIV WT 10FT BOX 80LK
  • Sizes range from 4mm to 2.5 inch pitch
  • Solid extruded bush
  • Solid extruded roller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    1.2500 in
  • Pin Diameter
    0.6880 in
  • Pin Length
    2.7820 in
  • Plate Height
    2.1390 in
  • Plate Thickness
    0.2810 in
  • Roller Diameter
    1.4060 in

Details

  • Additional Details
    Whitney Roller Chain-has long been recognized for its high quality, affordability, reliability, and performance. It has earned a strong reputation for its excellent wear resistance; high fatigue resistance and durability and these factors have helped Whitney become the most widely used chain brand in the US. Whitney chain is available with a full range of standard M, K and extended bearing pin attachments and can even be supplied with a particular lubricant based on a customer’s specific requirements.
  • Chain Number & Pitch
    120A - 2 1/4 in
  • Product Type
    Roller Chain
  • UPC_NO
    6623901055340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)