Motion
120 CP WT 10FT

WHITNEY CHAIN
120 CP WT 10FT

Whitney Roller Chain-Cottered Single Strand
MI ITEM #05535744
MFR #120 CP WT 10FT
Your Price$52.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WHITNEY CHAIN
120 CP WT 10FT

Whitney Roller Chain-Cottered Single Strand
MI ITEM #05535744
MFR #120 CP WT 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.44/ft(List $73.28)

Overview

Mfr description
120 COT WT 10FT BOX 80LK
  • Sizes range from 4mm to 2.5 inch pitch
  • Solid extruded bush
  • Solid extruded roller
  • Wider waisted plates
  • Hardened and shot-peened plates
  • Wide range of attachments available
  • Choice of lubricant to meet customer’s requirements

Specifications

  • Additional Details
    Whitney Roller Chain-has long been recognized for its high quality, affordability, reliability, and performance. It has earned a strong reputation for its excellent wear resistance; high fatigue resistance and durability and these factors have helped Whitney become the most widely used chain brand in the US. Whitney chain is available with a full range of standard M, K and extended bearing pin attachments and can even be supplied with a particular lubricant based on a customer’s specific requirements.
  • Inside Width
    1.0000 in
  • Pin Diameter
    0.3130 in
  • Pin Length
    2.4370 in
  • Plate Height
    0.9500 in
  • Plate Thickness
    0.1280 in
  • Roller Diameter
    0.6250 in
  • Chain Number & Pitch
    120A - 1 in
  • UPC_NO
    6623901055319
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text