Motion
180-2 WT 10FT

WHITNEY CHAIN
180-2 WT 10FT

Whitney Roller Chain-Riveted Double Strand
Mi Item #05535802
MFR #180-2 WT 10FT
Price$491.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WHITNEY CHAIN
180-2 WT 10FT

Whitney Roller Chain-Riveted Double Strand
Mi Item #05535802
MFR #180-2 WT 10FT

Mfr description
180-2 WT 10 FT BOX 54LKS
  • Sizes range from 4mm to 2.5 inch pitch
  • Solid extruded bush
  • Solid extruded roller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.97/ft

Specifications

Dimensions

  • Inside Width
    0.6250 in
  • Pin Diameter
    0.5000 in
  • Pin Length
    4.0080 in
  • Plate Height
    1.6630 in

Details

  • Additional Details
    Whitney Roller Chain-has long been recognized for its high quality, affordability, reliability, and performance. It has earned a strong reputation for its excellent wear resistance; high fatigue resistance and durability and these factors have helped Whitney become the most widely used chain brand in the US. Whitney chain is available with a full range of standard M, K and extended bearing pin attachments and can even be supplied with a particular lubricant based on a customer’s specific requirements.
  • Chain Number & Pitch
    180A - 1 3/4 in
  • Product Type
    Roller Chain
  • UPC_NO
    6623901266937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)