Motion
240 CP WT 10FT

WHITNEY CHAIN
240 CP WT 10FT

Whitney Roller Chain-Cottered Single Strand
Mi Item #05535828
MFR #240 CP WT 10FT
Price$433.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WHITNEY CHAIN
240 CP WT 10FT

Whitney Roller Chain-Cottered Single Strand
Mi Item #05535828
MFR #240 CP WT 10FT

Mfr description
240 COT WT 10FT BOX / 40 LKS
  • Sizes range from 4mm to 2.5 inch pitch
  • Solid extruded bush
  • Solid extruded roller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.11/ft

Specifications

Dimensions

  • Inside Width
    0.3750 in
  • Link Plate Thickness
    0.6700 in
  • Pin Diameter
    0.2340.5 in
  • Pin Length
    1.0870 in
  • Roller Diameter
    0.4690 in

Details

  • Additional Details
    Whitney Roller Chain-has long been recognized for its high quality, affordability, reliability, and performance. It has earned a strong reputation for its excellent wear resistance; high fatigue resistance and durability and these factors have helped Whitney become the most widely used chain brand in the US. Whitney chain is available with a full range of standard M, K and extended bearing pin attachments and can even be supplied with a particular lubricant based on a customer’s specific requirements.
  • Chain Number & Pitch
    240A - 1 1/2 in
  • Product Type
    Roller Chain
  • UPC_NO
    6623901056811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)