Specifications
Details
- Bushing TypeSplit Taper Bushing
- Chain Number & Pitch80 / 1 in
- Number Of Strands Across1
- Number Of Teeth80
- Product TypeBushed Roller Chain Sprockets
- UPC_NO097039790378
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)